Specifications
Dimensions
- Bore Diameter4 in
- Bore Size4 in
- Net Stroke Length14 in
- Product Height5.00 in
- Product Length23.45 in
- Rod Diameter1.75 in
- Weight75.90 lb
- Width8.50 in
Details
- Additional DetailsHydraulic Heavy Duty Tie-Rod
- Adjustable StrokeYes
- ApplicationHydraulic heavy duty application
- Back to BackNo
- Chrome Plated BoreYes
- Close Stroke TolerancesNo
- Construction TypeTie Rod
- Cushion LocationNone
- Cushion TypeNon-cushioned
- Cylinder Operating Pressure3000 psi
- Mounting TypeHead Trunnion
- Non-RotatingNo
- Piston Seal MaterialViton-A
- Piston Seal TypeViton wiper double-lipped
- Port LocationHead 1-Cap 1
- Port TypeSAE/UN O-ring
- ReciprocatingYes
- Rod CoatingChrome
- Rod End Style 1Short Female UN thread
- Rod MaterialNon Case Hardened
- Rod Seal Type 1Viton lip type
- Seal MaterialViton
- SeriesNZ Series
- Single or Double RodSingle
- StyleHydraulic Heavy Duty Tie-Rod
- Tube MaterialNon Case Hardened