Motion
ISA3-GCP-2LB
Pneumatic Auto Switch - Bracket Mounting Type, Cable Electrical Connection, 1/8 Tube
Mi Item #07385632
MFR #ISA3-GCP-2LB
Price$579.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Auto Switch - Bracket Mounting Type, Cable Electrical Connection, 1/8 Tube
Mi Item #07385632
MFR #ISA3-GCP-2LB

Mfr description
ISA3-GCP-2LB DIGITAL GAP CHECKER
  • Verify workpiece placement with this sensor and multi-function display
  • 3 distance ranges: 0.01-0.03mm, 0.02-0.15mm, and 0.05-0.30mm
  • 3 pressure units: kPa, bar, psi
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$579.34/each

Specifications

Dimensions

  • Port 1 Size/Type
    1/8 in BSPT
  • Port 2 Size/Type
    6 mm Tube
  • Port Size
    1/8
  • Weight
    121 g

Details

  • Display
    2 Screen 3 Color Digital Display
  • Electrical Connection
    Cable
  • Fluid Comp
    Air
  • Mounting Type
    Bracket
  • Number Of Outputs
    2
  • Output Specification
    PNP
  • Series
    ISA
  • Standards Met
    CE, IP67, RoHS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)