Motion
87094 CUBITRON II HOOKIT PAPER DISC, NH220+ C-WEIGHT, 6" WITH NO HOLES

3M
87094 CUBITRON II HOOKIT PAPER DISC, NH220+ C-WEIGHT, 6" WITH NO HOLES

3M™ Cubitron™ II Hookit™ Paper Disc 732U, 220+ C-weight, 6 in x NH, Die 600Z, 50 per inner, 250 per case
Mi Item #07386277
MFR #87094 CUBITRON II HOOKIT PAPER DISC, NH220+ C-WEIGHT, 6" WITH NO HOLES
Price$1.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
87094 CUBITRON II HOOKIT PAPER DISC, NH220+ C-WEIGHT, 6" WITH NO HOLES

3M™ Cubitron™ II Hookit™ Paper Disc 732U, 220+ C-weight, 6 in x NH, Die 600Z, 50 per inner, 250 per case
Mi Item #07386277
MFR #87094 CUBITRON II HOOKIT PAPER DISC, NH220+ C-WEIGHT, 6" WITH NO HOLES

Mfr description
87094 CUBITRON II HOOKIT PAPER DISC,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Revolutionary 3M Precision Shaped Grain technology provides fast cut and long life
  • Cuts up to 2x as fast as conventional abrasives
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.93/each

Specifications

Dimensions

  • Backing Weight
    C
  • Disc Diameter  
    6 in
  • Overall Diameter
    6 in

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Abrasive Type
    Coated
  • Backing Material
    Paper
  • Color
    Purple
  • Grit Number
    220
  • Manufacturer Upc Number
    00051125870948
  • Series
    732U
  • UPC_NO
    00051125870948
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)