Motion
15Q05R56 TIGEAR-2 REDUCER W/ HD O/P SEAL

DODGE
15Q05R56 TIGEAR-2 REDUCER W/ HD O/P SEAL

15Q05R56 TIGEAR-2 REDUCER W/ HD O/P SEAL
Mi Item #07386408
MFR #15Q05R56 TIGEAR-2 REDUCER W/ HD O/P SEAL
Price$1,535.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
15Q05R56 TIGEAR-2 REDUCER W/ HD O/P SEAL

15Q05R56 TIGEAR-2 REDUCER W/ HD O/P SEAL
Mi Item #07386408
MFR #15Q05R56 TIGEAR-2 REDUCER W/ HD O/P SEAL

Mfr description
15Q05R56HD REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,535.68/each

Specifications

Dimensions

  • Bore Diameter
    1.2500 in
  • Case Size
    15
  • Center Distance
    1.50 in
  • Nominal Ratio
    50 : 1
  • Output Size
    0.7500 in
  • Overhung Load
    710 lbf
  • Ratio
    5:1
  • Shaft Diameter
    Output 0.75 in
  • Shaft Length
    Output 2.23 in

Details

  • Additional Details
    STAINLESS STEEL TIGEAR-2 REDUCER
  • CAD Drawing
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Horsepower Rating Normal Duty
    Output 1.63 hp
  • Housing Material
    Cast Iron
  • Input Style
    Quill
  • Input Type
    C-Face Quill
  • Lubrication
    PAG, Standard Temperature
  • Max Input Horsepower
    0.820 hp
  • Output
    Solid
  • Output Bore Type
    Hollow
  • Output Direction
    Right Hand
  • Output Type
    Solid
  • Paint Type
    Standard
  • Product Compatibility
    NEMA Motor, 56C Frame
  • Sealing Type
    Two-Piece Harsh Duty
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    3.34 horsepower
  • Torque Rating (in-lb)
    Output 293 inch pound (pound inch)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)