Motion
ZP2-B08MUF
Pneumatic Vacuum Cup - Flat Type, 8 mm Cup OD, 8 mm, Blast Type Pad Diameter, Urethane Material, Fluoro Rubber Pad Material, Flat, Works w/Adapters ZP2A-M01P, ZP2A-M02P, ZP2A-M04 Pad Type
Mi Item #07386537
MFR #ZP2-B08MUF
Price$5.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Vacuum Cup - Flat Type, 8 mm Cup OD, 8 mm, Blast Type Pad Diameter, Urethane Material, Fluoro Rubber Pad Material, Flat, Works w/Adapters ZP2A-M01P, ZP2A-M02P, ZP2A-M04 Pad Type
Mi Item #07386537
MFR #ZP2-B08MUF

Mfr description
ZP2-B08MUF VACUUM CUP
  • Space-saving in height direction
  • Flat type
  • Pad material: NBR, silicone rubber, urethane rubber, FKM, conductive NBR, conductive silicone rubber
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.82/each

Specifications

Dimensions

  • Cup Outside Diameter  
    8 mm
  • Overall Weight
    0.35 g
  • Pad Diameter
    8 mm, Blast Type
  • Weight
    0.35 g

Details

  • Cup Material
    Urethane
  • Cup Type
    Flat
  • Lock Ring
    With Lock Ring
  • Pad Material
    Fluoro Rubber
  • Pad Type
    Flat, Works w/Adapters ZP2A-M01P, ZP2A-M02P, ZP2A-M04
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)