Motion
AMD450C-06BD-R-X34

SMC CORP OF AMERICA
AMD450C-06BD-R-X34

Mist Separator - 0.01 µm Rating, 0.7500 in Ports, Automatic Drain, Auto Drain
Mi Item #07387117
MFR #AMD450C-06BD-R-X34
Price$796.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AMD450C-06BD-R-X34

Mist Separator - 0.01 µm Rating, 0.7500 in Ports, Automatic Drain, Auto Drain
Mi Item #07387117
MFR #AMD450C-06BD-R-X34

Mfr description
AMD450C-06BD-R-X34 AIR FILTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$796.85/each

Specifications

Dimensions

  • Body Size
    450C
  • Port Size
    0.7500 in
  • Weight
    3.72781 lbs

Details

  • Additional Details
    Prefilter deg F compressed air | Modular connection is possible
  • Bowl Options
    Auto Drain
  • Country of Origin
    JP
  • Drain Method
    Automatic
  • Drain Type
    Automatic
  • Filter Rating
    0.01 µm
  • Filter Type
    Mist Separator
  • Flow Rate
    2000 l/min
  • Maximum Flow Rate
    71 scfm, 2000 l/min
  • Series
    AMD
  • Thread Standard
    Rc
  • Type
    Micro Mist Separator
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)