Motion
CDNGDN32-125J-D

SMC CORP OF AMERICA
CDNGDN32-125J-D

Locking Air Cylinder - 32 mm Bore, 125 mm Stroke, Clevis Pivot Mounting Mount
MI ITEM #07387145
MFR #CDNGDN32-125J-D
Price$417.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDNGDN32-125J-D

Locking Air Cylinder - 32 mm Bore, 125 mm Stroke, Clevis Pivot Mounting Mount
MI ITEM #07387145
MFR #CDNGDN32-125J-D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$417.17/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Stroke  
    125 mm

Details

  • Country of Origin
    JP
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Clevis Pivot Mounting
  • Product Type
    Locking Air Cylinders
  • Series
    CNG

Overview

Mfr description
CDNGDN32-125J-D CYLINDER
  • Cylinder with lock, CNG series
  • Double acting, single rod
  • Cushion: rubber bumper, air cushion
  • Bore sizes (mm): 20, 25, 32, 40
  • Auto switch capability

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought