Motion
CLK2GA50-50Y-B3R-P4DWSC

SMC CORP OF AMERICA
CLK2GA50-50Y-B3R-P4DWSC

CLK2GA50-50Y-B3R-P4DWSC
Mi Item #07387150
MFR #CLK2GA50-50Y-B3R-P4DWSC
Price$702.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CLK2GA50-50Y-B3R-P4DWSC

CLK2GA50-50Y-B3R-P4DWSC
Mi Item #07387150
MFR #CLK2GA50-50Y-B3R-P4DWSC

Mfr description
CLK2GA50-50Y-B3R-P4DWSC CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$702.90/each

Specifications

Dimensions

  • Bore Diameter
    1.9690 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bracket 1
    Basic
  • Cylinder Style
    Clamp
  • Lock Starting Pressure
    0.05 MPa
  • Lock Type
    Rod Lock
  • Locking Position
    Any Position
  • Magnet
    With Magnet
  • Mounting Type
    Basic
  • Operating Pressure Range
    1 to 0.2 MPa
  • Piston Action
    Double-Acting
  • Product Type
    Straight-Line Clamp Air Cylinders
  • Series
    CLK
  • Type
    Clamp
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)