Motion
VQ2301-5W1-XEF-02-SC-X68

SMC CORP OF AMERICA
VQ2301-5W1-XEF-02-SC-X68

Solenoid-operated Air Control Valve - 4-Way, 24 V dc, Double Solenoid, Lead Wire, Base Mounted, 1/4 in
Mi Item #07387164
MFR #VQ2301-5W1-XEF-02-SC-X68
Price$413.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQ2301-5W1-XEF-02-SC-X68

Solenoid-operated Air Control Valve - 4-Way, 24 V dc, Double Solenoid, Lead Wire, Base Mounted, 1/4 in
Mi Item #07387164
MFR #VQ2301-5W1-XEF-02-SC-X68

Mfr description
VQ2301-5W1-XEF-02-SC-X68 VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$413.76/each

Specifications

Dimensions

  • Inlet Size
    0.2500 in
  • Outlet Size
    0.2500 in, 6.35 mm
  • Port Size
    1/4 in
  • Port Size - Exhaust
    0.2500 in
  • Port Sizes
    1/4 BSPT
  • Subplate Port Size
    0.2500 in

Details

  • Assembly Type
    Complete Assembly
  • Country of Origin
    JP
  • Electrical Entry
    Lead Wire
  • Flow Direction
    4-Way
  • Flow Rate
    0.7 Cv
  • For Use With Series
    VQ2000
  • Manifold Port(s)
    0.2500 in
  • Maximum Operating Pressure
    101 psi
  • Maximum Working Pressure
    101.526 psi
  • Mounting
    Base Mounted
  • Number Of Ports  
    5
  • Number Of Positions
    3 (Closed Center)
  • Number Of Solenoids
    Double
  • Operating Medium
    Air
  • Operating Pressure Range
    0.1 to 0.7 MPa, 14.5 to 101.5 psi
  • Operating Temperature Range
    14 to 122 °F
  • Pilot Type
    Pilot Operated
  • Piping Type
    Base Mounted
  • Port Thread Standard
    NPT
  • Response Time
    29 ms, 34 ms
  • Seal Material
    Metal
  • Series
    VQ
  • Set Pressure Range
    14.5 to 101.5 psi
  • Solenoid Electrical Entry
    Lead Wire
  • Solenoid Power Consumption
    1 W
  • Solenoid Supply Voltage
    24 V dc
  • Unit Common
    Each
  • Unit Specification
    Base Mounted
  • Valve Series
    VQ2000
  • Wetted Parts Material
    Metal
  • Wire Type
    Lead Wire
  • Wiring Type
    Lead Wire
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)