Specifications
Dimensions
- Motor Port SizeManifold
- Output Shaft Size1-1/2 in
Details
- Displacement28.7000 in³/r
- Motor Port TypeManifold
- Mounting Type4 Bolt - Wheel
- SeriesDelta - Wheel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)