Motion
HV/SC820 6100 C-P SET

MORSE
HV/SC820 6100 C-P SET

330147 Silent Chain Link Set - 1.0000 in Pitch, For Use with: HV/SC820, Material: Steel
MI ITEM #07387370
MFR #HV/SC820 6100 C-P SET
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
HV/SC820 6100 C-P SET

330147 Silent Chain Link Set - 1.0000 in Pitch, For Use with: HV/SC820, Material: Steel
MI ITEM #07387370
MFR #HV/SC820 6100 C-P SET

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Average Ultimate Tensile Strength
    100000 lbs
  • Chain Overall Width
    5.0000 in
  • Pitch
    1.0000 in
  • Weight
    0.12 lbs/ft
  • Width Over Drilled Pins
    5.1550 in
  • Width Over Riveted Pins
    5.1550 in

Details

  • Link Type
    Spirol Pin & Rocker Set
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    330147
  • Material
    Steel

Overview

Mfr description
HV/SC820 6100 C-P SET
  • HV/SC Chain accessory, 6100 series cotter pin connecting link set
  • Available in 0.3750, 0.5000, 0.7500, 1.0000, 1.5000, 2.0000 in pitches
  • Provides smooth, quiet, cost-efficient operation

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought