Motion
RF330DGXXA1.X/12

HYDAC CORP
RF330DGXXA1.X/12

RF Series Low Pressure In-Tank/Inline Filter—Head Assembly Only—Port Size: SAE 32 Inlet x 2 in NPT Outlet
Mi Item #07387631
MFR #RF330DGXXA1.X/12
Price$752.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
RF330DGXXA1.X/12

RF Series Low Pressure In-Tank/Inline Filter—Head Assembly Only—Port Size: SAE 32 Inlet x 2 in NPT Outlet
Mi Item #07387631
MFR #RF330DGXXA1.X/12

Mfr description
RF330DGXXA1.X/12
  • 360 psi maximum operating pressure (reduced to 100 psi when using gauge-type or pop-up clogging indicators)
  • RF 60 to 330 filters are constructed of aluminum material. Aluminum alloy is water tolerant
  • Anodization is not required for high water based fluids (HWBF)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$752.75/each

Specifications

Dimensions

  • Weight
    8.9
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)