Overview
Mfr description
RF ON 60DC10A1.X/3
- 360 psi maximum operating pressure (reduced to 100 psi when using gauge-type or pop-up clogging indicators)
- RF 60 to 330 filters are constructed of aluminum material. Aluminum alloy is water tolerant
- Anodization is not required for high water based fluids (HWBF)
- RF 660 filters are constructed of ductile iron
- Non-welded housing design reduces stress concentrations and prevents fatigue failure
- Inlet/outlet port options include NPT, SAE straight thread O-ring boss, and SAE 4-bolt flange to allow easy installation without costly adapters
- Nitrile rubber O-ring seals are used to provide positive, reliable sealing, other seal material available as a conversion or option
- Bolt-on lid requires minimal clearance for removal
- Reusable contamination basket prevents loss of retained contaminants into the reservoir during element replacement
- Single piece casting provides rigidity for inline or in-tank mounting
- All RFD duplex filters have a ball-type selector valve to provide continuous filtration without system shutdown to change clogged elements
- The old discontinued "BN/HC" filter elements have been replaced with the new "ON" filter elements
- Clogging Indicators must be purchased separately
- SAE O-ring port recommended over NPT port to promote a leak-free connection
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data