Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
RF ON 660DM3A1.X/16

RF Series Low Pressure In-Tank/Inline Filter—Complete Assembly—Port Size: 3 in C61 Flange Inlet x 3 in C61 Flange Outlet
MI ITEM #07387727
MFR #RF ON 660DM3A1.X/16

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
RF ON 660DM3A1.X/16
  • 360 psi maximum operating pressure (reduced to 100 psi when using gauge-type or pop-up clogging indicators)
  • RF 60 to 330 filters are constructed of aluminum material. Aluminum alloy is water tolerant
  • Anodization is not required for high water based fluids (HWBF)
  • RF 660 filters are constructed of ductile iron
  • Non-welded housing design reduces stress concentrations and prevents fatigue failure
  • Inlet/outlet port options include NPT, SAE straight thread O-ring boss, and SAE 4-bolt flange to allow easy installation without costly adapters
  • Nitrile rubber O-ring seals are used to provide positive, reliable sealing, other seal material available as a conversion or option
  • Bolt-on lid requires minimal clearance for removal
  • Reusable contamination basket prevents loss of retained contaminants into the reservoir during element replacement
  • Single piece casting provides rigidity for inline or in-tank mounting
  • All RFD duplex filters have a ball-type selector valve to provide continuous filtration without system shutdown to change clogged elements
  • The old discontinued "BN/HC" filter elements have been replaced with the new "ON" filter elements
  • Clogging Indicators must be purchased separately
  • SAE O-ring port recommended over NPT port to promote a leak-free connection

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text