Motion
RFD ON 330DAL5A1.X/16

HYDAC CORP
RFD ON 330DAL5A1.X/16

RF Series Low Pressure In-Tank/Inline Filter—Complete Assembly—Port Size: 2 in C61 FLG Inlet x 2 in NPT Outlet
Mi Item #07388003
MFR #RFD ON 330DAL5A1.X/16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
RFD ON 330DAL5A1.X/16

RF Series Low Pressure In-Tank/Inline Filter—Complete Assembly—Port Size: 2 in C61 FLG Inlet x 2 in NPT Outlet
Mi Item #07388003
MFR #RFD ON 330DAL5A1.X/16

Mfr description
RFD ON 330DAL5A1.X/16
  • 360 psi maximum operating pressure (reduced to 100 psi when using gauge-type or pop-up clogging indicators)
  • RF 60 to 330 filters are constructed of aluminum material. Aluminum alloy is water tolerant
  • Anodization is not required for high water based fluids (HWBF)
Help us improve this product
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)