Motion
CRFBS-PN23T RMW

SEALMASTER
CRFBS-PN23T RMW

Three-Bolt Bracket Ball Bearing Unit - 1.4375 in Bore, 3-Bolt Bracket, Concentric Collar Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed), Multi-Lip Contact Seal
MI ITEM #07388019
MFR #CRFBS-PN23T RMW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
CRFBS-PN23T RMW

Three-Bolt Bracket Ball Bearing Unit - 1.4375 in Bore, 3-Bolt Bracket, Concentric Collar Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed), Multi-Lip Contact Seal
MI ITEM #07388019
MFR #CRFBS-PN23T RMW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CRFBS-PN23T RMW

Specifications

  • Bearing Type
    Ball
  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Stainless Steel
  • Overall Length
    6.1300 in
  • Bearing Number
    PN-23T
  • Locking Device
    Concentric Collar
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Multi-Lip Contact
  • Overall Height
  • Housing Width
    3.7500 in
  • Bore Type
    Straight
  • Overall Width
    3.7500 in
  • Harmonization Code
    8483.20.4040
  • Length Through Bore
    1.8100 in
  • Operating Temperature Range
    -20 to 220 °F
  • Max Operating Temperature
    220 °F
  • Finish Coating
    Phosphorus Nickel Coated
  • Description
    Sealmaster Mounted Stainless Steel Three Bolt Flange Bracket Ball Bearing - 52100 Bearing Steel, Phosphorus Nickel Coated - Concentric Lock - Corrosion Resistant - Reduced Maintenance - Lubed for Life - CRFBS-PN23T RMW
  • Bolt Size
    1/2 in
  • Max Rpm
    2000 rpm
  • Series
    CRFBS
  • Dynamic Load Capacity
    5782 lbf
  • Misalignment Angle
    Static Only - ±2.0 °
  • Color
    Silver
  • Flange Mounting Type
    3-Bolt Flange
  • Housing Construction
    One Piece
  • Housing Type
    3-Bolt Bracket
  • Lubricant
    Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
  • Maximum Speed
    2000 rpm
  • Retainer Type
    Land Riding Retainer
  • Self Aligning
    Yes
  • Manufacturer Upc Number
    662461391839
  • Weight
    3.10 lbs
  • Static Load Capacity
    3493 lbf
  • Relubricatable
    No
  • Number Of Mounting Holes
    3
  • Bolt Hole Spacing
    2.0000 in
  • Mounting Type
    3-Bolt Bracket

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text