Motion
CRFS-PN32RT

SEALMASTER
CRFS-PN32RT

Four-Bolt Flange Ball Bearing Unit - 2 in Bore, 4-Bolt Flange, Set Screw Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, High Performance Triple Lip seal Seal
Mi Item #07388021
MFR #CRFS-PN32RT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
CRFS-PN32RT

Four-Bolt Flange Ball Bearing Unit - 2 in Bore, 4-Bolt Flange, Set Screw Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, High Performance Triple Lip seal Seal
Mi Item #07388021
MFR #CRFS-PN32RT

Mfr description
CRFS-PN-32RT
  • High phosphorus, electroless nickel-coated steel insert with patented seal technology
  • High performance triple lip seal
  • Combination of stainless flingers and FKM lip materials provides a strong contaminant resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Center To Center Length  
    4.3750 in
  • Bolt Size
    0.5625 in
  • Bore Diameter  
    2 in
  • Overall Height  
    3.0469 in
  • Overall Length Diameter  
    5.6250 in
  • Weight
    6.7 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Stainless Steel
  • Locking Device
    Set Screw
  • Lubricant
    NLGI 2 NSF H1 Food Grade Grease
  • Lubrication Type
    Relubricatable
  • Mounting Type
    4-Bolt Flange
  • Operating Temperature Range
    -20 to 220 °F
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    7889 lbf
  • Replacement Bearing
    PN-32-RT
  • Seal Type
    High Performance Triple Lip seal
  • Series
    CRFS
  • Type Of Bearing
    Ball
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)