Overview
Mfr description
DF660TFXXA1.X/3B6
- Non-welded housing design reduces stress concentrations and prevents fatigue failure.
- Choice of NPT, BSPP, SAE straight thread O-ring boss, and SAE 4-bolt flange porting (sizes 60 - 1320) to allow easy installation with maximum flexibility.
- O-ring seals are used to provide positive, reliable sealing. Choice of O-ring materials (nitrile rubber, fluorocarbon elastomer, and ethylene propylene rubber) provides compatibility with petroleum oils, synthetic fluids, water-glycols, oil/water emulsions, and high water based fluids.
- Screw-in bowl or lid (on 2-pc. bowls) mounted below the filter head requires minimal clearance to remove the element for replacement and contaminated fluid cannot be washed downstream when element is serviced.
- HYDAC Differential Pressure Indicators have no external dynamic seal. This results in a high system reliability due to magnetic actuation, thus eliminating a potential leak point.
- A poppet-type bypass valve located in the filter head provides positive sealing during normal operation and fast opening during cold starts and flow surges. (Optional non-bypass available)
- For special finishes and coatings – consult HYDAC for minimum quantities, availability and pricing.
- Fatigue pressure ratings equal maximum allowable working pressure rating.
Specifications
- Filter TypeHigh Pressure In-Line
- SeriesDF
- Filter Size660
- Maximum Operating Pressure6090 psi
- Maximum Flow Rate174 gpm
- ConnectionThreaded
- Port Size1-1/2 NPT
- Indicator TypeNo Indicator - Plugged Port
- Valve Bypass Cracking Pressure87 psi
- Fatigue Pressure6090 psi
- Burst Pressure15080 psi
- Element MaterialWithout Element
- Min Operating Temperature-22 °F
- Max Operating Temperature212 °F
- Seal MaterialNitrile rubber (NBR)
- Overall Length487 mm
- Fluid CompPetroleum Oil, Synthetic Fluids
- Head MaterialDuctile Iron
- Weight70.00 lbs
- Manufacturer Catalog
- Additional DetailsHYDAC standard high pressure filter. Wide choice of models and elements, and optional features.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data