Motion
TBS32
32-GALLON TRASH BARREL SLING
MI ITEM #07388080
MFR #TBS32
Your Price$63.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
32-GALLON TRASH BARREL SLING
MI ITEM #07388080
MFR #TBS32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$63.58/each(List $89.01)

Overview

Mfr description
TBS32 TRASH BARREL SLING
  • Lift 32 Gal. plastic trash barrels weighing up to 1,000 lbs
  • Made from 2 in. wide polyester sling webbing.
  • 4 lifting eyes are tapered and wrapped to help avoid abrasion, extend sling life.
  • Custom sizes available.

Specifications

  • Material
    POLYESTER
  • Manufacturer Upc Number
    697886639532
  • UPC_NO
    697886639532
  • Color
    YELLOW
  • Country of Origin
    US
  • Nominal Break Strength
    1000 lbs
  • Safety Bulletin
    n/a
  • Vertical Capacity 90
    1000 lbs
  • Warranty
    Warranty
  • Weight
    3 lbs
  • Product Class
    3Q

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text