Motion
RCX173-2
Banded V-Belt - CX Section, 2 Band, 177.90 in Outside Length, Cogged
MI ITEM #07388137
MFR #RCX173-2
Your Price$476.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Banded V-Belt - CX Section, 2 Band, 177.90 in Outside Length, Cogged
MI ITEM #07388137
MFR #RCX173-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$476.46/each(List $547.93)

Overview

Mfr description
RCX173-2 Gold Ribbon Cog-Band Belt
  • Improved belt life
  • Reduced tension decay
  • Jump and shear resistant
  • Reduced sprocket wear
  • Shock absorbing
  • Reduced noise

Specifications

  • Belt Category
    Classical Series - Inch
  • Section
    CX
  • Number Of Strands
    2
  • Nominal Outside Length
    178.0000 in
  • Cogged/Smooth
    Cogged
  • Top Width Per Strand
    7/8 in
  • Top Width
    1-3/4 in
  • Material
    Synthetic Rubber - EPDM
  • UPC_NO
    785201698613
  • Belt Height
    17/32 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text