Motion
17819

3M
17819

Duct Tape - 1.8800 in Wide, 55 m Long, 12.1 mil Thick, Tensile Strength: 64 N/cm, Green Color
MI ITEM #07388412
MFR #17819
Price$53.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
17819

Duct Tape - 1.8800 in Wide, 55 m Long, 12.1 mil Thick, Tensile Strength: 64 N/cm, Green Color
MI ITEM #07388412
MFR #17819

Mfr description
17819 48MMX55YD 8979 DUCT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Outdoor, UV-tolerant duct tape maintains versatile performance when exposed to the elements
  • Removes cleanly for up to six months from most opaque surfaces even after sun and weather exposure
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53.19/each

Specifications

Dimensions

  • Core Diameter
    3.0000 in | 76.20 mm
  • Length
    55 m
  • Overall Length
    60.14 yd
  • Overall Thickness
    12.1 mm
  • Overall Width
    1.88 in
  • Roll Length
    60 yd.
  • Roll Width
    2 in
  • Tensile Strength
    64
  • Thickness
    12.1 mil
  • Width
    1.8800 in

Details

  • Adhesion Strength
    52 oz/in
  • Adhesive Material
    Rubber
  • Backing Material
    Cloth Scrim, Polyethylene
  • Color
    Green
  • Elongation at Break
    17 %
  • Manufacturer Stock Number
    00051131178199
  • Manufacturer Upc Number
    00051131178199
  • Material
    Polyethylene Over Cloth Scrim
  • Max Operating Temperature
    200 °F
  • Product Form
    Roll
  • Product Types
    Industrial Tape
  • Shape
    Continuous Strip
  • Standards Met
    UL 723, HUD, BOCA
  • UPC_NO
    00051131178199

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)