Motion
C2060H SS CONN EXT PITCH R/C SS CONN

PEER CHAIN
C2060H SS CONN EXT PITCH R/C SS CONN

Connecting Link - 2050 / 1-1/4 in Pitch, Riveted, 304 Stainless Steel Material
MI ITEM #07388490
MFR #C2060H SS CONN EXT PITCH R/C SS CONN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
C2060H SS CONN EXT PITCH R/C SS CONN

Connecting Link - 2050 / 1-1/4 in Pitch, Riveted, 304 Stainless Steel Material
MI ITEM #07388490
MFR #C2060H SS CONN EXT PITCH R/C SS CONN

Mfr description
C2060H SS CONN EXT PITCH R/C SS CONN
  • Anti-corrosive chain providing excellent corrosion resistance.
  • Commonly used in food processing or applications where chain is exposed to chemicals.
  • Used in high and low temperature environments.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Size & Pitch
    2050 / 1-1/4 in
  • Pin Diameter
    0.235 in
  • Plate Height
    0.712 in
  • Plate Thickness
    0.125 in
  • Roller Diameter
    0.469 in
  • Roller Width
    0.500 in
  • Tensile Strength
    12125 ft-lbs
  • Weight
    lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    2050 / 1-1/4 in
  • Chain Standard
    ANSI
  • Link Type
    Connecting Link
  • Material
    304 Stainless Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant
  • Series
    Double Pitch Heavy

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)