Motion
420L100U
Synchro-Power™Sleeves Synchronous & Timing Belt - L - Light Duty, 0.375 in / 9.53 mm Pitch, 42 in / 1067 mm Pitch Length, 1.0000 in Width, 112 Teeth, Polyurethane Material
MI ITEM #07388502
MFR #420L100U
Your Price$117.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synchro-Power™Sleeves Synchronous & Timing Belt - L - Light Duty, 0.375 in / 9.53 mm Pitch, 42 in / 1067 mm Pitch Length, 1.0000 in Width, 112 Teeth, Polyurethane Material
MI ITEM #07388502
MFR #420L100U

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$117.79/each(List $135.47)

Overview

Mfr description
420L100U 77580094 WHITE URETHANE
  • Abrasion-resistant polyurethane body offers clean running systems without accumulation of debris
  • Synchro-Power endless belts and sleeves for power transmission are manufactured as truly endless synchronous belts with no joint
  • Pitch lengths available up to 2250 mm
  • Synchro-Power open-end belts for linear drives (rolls) are manufactured as open-end extruded belts
  • Roll lengths available up to 100 m
  • Modifcations include molded profiles, tensile cords, lamination with various backings, and FDA and USDA constructions
  • Exceptional rigidity, reduced tooth flexing and exceptional stability in the overall system with no lubrication required.

Specifications

  • Belt Type
    L - Light Duty
  • Pitch
    0.375 in / 9.53 mm
  • Overall Length
    42.0000 in
  • Overall Width
  • Material
    Polyurethane
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Width
    0.984 in / 25 mm
  • Color
    Blue
  • Reinforcing Cord Material
    Fiberglass
  • Pitch Length
    42 in / 1067 mm
  • Operating Temperature Range
    -22 to +176 °F
  • Max Operating Temperature
    176 °F
  • Manufacturer Catalog Number
    77580094
  • Manufacturer Upc Number
    770075474395
  • UPC_NO
    770075474395
  • Belt Width
    1.0000 in
  • Belt/Slab
    Belt
  • Belt Back Side
    Smooth
  • Belt Height
    0.1400 in
  • Belt Section
    L
  • Cord Material
    Fiberglass
  • End Type
    Endless
  • Maximum Temperature
    +176°F / +80 °C
  • Minimum Temperature
    -22°F / -30 °C
  • Sided
    Single Sided
  • Standard Width
    YES
  • Static Conductive
    No
  • Tooth Form
    Trapezoidal Design
  • Additional Details
    Gates Synchro-Power™ polyurethane belts are designed for long-lasting and energy-efficient performance on both power transmission and linear applications. They are available in both endless and open-end versions in various sizes, constructions and tooth designs, handling a wide range of loads, speeds and applications.
  • Description
    Gates Synchro-Power™ polyurethane belts are designed for long-lasting and energy-efficient performance on both power transmission and linear applications. They are available in both endless and open-end versions in various sizes, constructions and tooth designs, handling a wide range of loads, speeds and applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text