Motion
CTIPEP 1.5 5 145T STK PE

BROWNING
CTIPEP 1.5 5 145T STK PE

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 145T Frame
MI ITEM #07388538
MFR #CTIPEP 1.5 5 145T STK PE
Price$1,463.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
CTIPEP 1.5 5 145T STK PE

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 145T Frame
MI ITEM #07388538
MFR #CTIPEP 1.5 5 145T STK PE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,463.60/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    145T
  • Nominal Ratio
    5:1
  • Ratio
    5:1
  • Weight
    40 lbs

Details

  • Gearbox Component Type
    Gearmotor
  • Horsepower
    1.5 hp
  • Horsepower Rating Normal Duty
    1.5 hp
  • Manufacturer Catalog Number
    CTIPEP 1.5 5 145T STK PE
  • Max Input Horsepower
    1.5 hp

Overview

Mfr description
RG2503PE CTIPEP 1.5 5 145T STK PE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought