Motion
CKU50-158RDH-DCS8092S

SMC CORP OF AMERICA
CKU50-158RDH-DCS8092S

CKU50-158RDH-DCS8092S
MI ITEM #07388603
MFR #CKU50-158RDH-DCS8092S
Price$4,210.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CKU50-158RDH-DCS8092S

CKU50-158RDH-DCS8092S
MI ITEM #07388603
MFR #CKU50-158RDH-DCS8092S

Mfr description
CKU50-158RDH-DCS8092S
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,210.97/each

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Stroke
    158 mm

Details

  • Additional Details
    Pin Plate Cylinder
  • Fluid Type
    Air
  • Number of Switches
    2
  • Operating Pressure Range
    0.1 to 0.7 MPa
  • Operating Temperature Range
    -10 to 60 °C
  • Series
    CKU

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)