Motion
7012-12-12-SS
7012-12-12-SS 3/4 M BSPP X -12 M JIC
Mi Item #07388978
MFR #7012-12-12-SS
Price$168.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7012-12-12-SS 3/4 M BSPP X -12 M JIC
Mi Item #07388978
MFR #7012-12-12-SS

Mfr description
7012-12-12-SS 3/4 M BSPP X -12 M JIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$168.94/each

Specifications

Dimensions

  • End 1 Size
    3/4 in
  • End 2 Size
    3/4 in
  • Hex Body
    31.75
  • Overall Length
    47.65
  • Thread Depth
    15.47
  • Thread Size 2
    3/4-14

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male JIC, Male British Standard Pipe Parallel O-Ring
  • End 1 Thread
    G - 3/4-14, 1-1/16-12 UN
  • End 2 Style
    Male British Standard Pipe Parallel O-Ring, Male JIC
  • End 2 Thread
    1-1/16-12 UN, G - 3/4-14
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Stainless Steel
  • Seal Material
    NBR
  • Series
    7012_ORR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)