Motion
NCDQ2B25-10DZ-M9PVSAPC

SMC CORP OF AMERICA
NCDQ2B25-10DZ-M9PVSAPC

Compact Cylinderinder, NCQ2-Z
MI ITEM #07389005
MFR #NCDQ2B25-10DZ-M9PVSAPC
List Price$162.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDQ2B25-10DZ-M9PVSAPC

Compact Cylinderinder, NCQ2-Z
MI ITEM #07389005
MFR #NCDQ2B25-10DZ-M9PVSAPC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$162.53/each for your price

Overview

Mfr description
NCDQ2B25-10DZ-M9PVSAPC COMPACT
  • Double acting, single rod, compact cylinder
  • Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
  • Standard stroke range (mm): 5 to 100
  • Mountings include: Through hole (standard), threaded, clevis, foot, head flange and rod flange
  • Auto switch capable

Specifications

  • Compact Cylinder Type
    Standard
  • Bore Diameter
  • Country of Origin
    US
  • Stroke
    10 mm
  • Additional Details
    Standard double acting, single rod version of the NCQ2 compact cylinder. The NCQ2 is available in bore sizes from 12mm to 100mm. It comes standard with male or female piston rod threads. For mounting flexibility, it is possible to mount auto switches on any of the 4 surfaces.
  • Piston Action
    Double-Acting
  • Rod Type
    Single Rod
  • Options Included
    Auto Switch, Magnetized
  • Auto-Switch
    M9PV - Solid State, General Purpose, 3 Wire PNP, Vertical
  • Cylinder Series
    NCQ2
  • Lead Wire Length
    SAPC - (0.5 m Cord Length, M8-3 Pin Conndctor)
  • Manufacturer Catalog
  • Rod Gender
    Female
  • Made to Order
    Yes
  • Number Of Auto Switches
    2
  • Mounting Type
    Through Holes
  • Series
    NCQ2-Z
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text