Motion
11931060

ANSELL
11931060

HYFLEX 11931 SIZE 6,0
MI ITEM #07389094
MFR #11931060
List Price$28.76/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
11931060

HYFLEX 11931 SIZE 6,0
MI ITEM #07389094
MFR #11931060

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$28.76/pr for your price

Overview

Mfr description
11931060 HYFLEX 11931 SIZE 6, 0
  • Protects against lacerations, oil and industrial fluid exposure
  • Ultra-lightweight 18 gauge design provides dexterity and a high level of comfort
  • Reinforced thumb crotch for increased protection & extended use life
  • Grip performance for safe handling in dry-to-oily applications
  • High durability FORTIX coating for extended product use life
  • Silicone free
  • Also available in vend pack

Specifications

  • Applications
    Assembly & inspection of components|Picking, fastening components|Chassis assembly, body trimming|Adjusting parts, systems|Delivery of parts to production line|Equipment repair & maintenance|Engine transmission and repair|Oil, fluids and filter change|Inspection (picking, checking and marking)|Feeding the press and removing spare parts from it|Fastening components, parts|Adjusting panels parts components|Press shop operations
  • Glove Size
    6
  • Ansi Isea Cut Resistance Level
    ANSI Cut 2
  • Coating Outer Shell Material
    Foam Nitrile
  • Hand Type
    Pair
  • Coating Material
    Foam Nitrile
  • Color
    Anthracite
  • Cuff Type
    Knitwrist
  • Knit Gauge
    18 ga
  • Liner/Shell Material
    Dyneema/Nylon/Spandex
  • Ansi Isea Abrasion Resistance Level
    ANSI Abrasion Level 4
  • Ansi Isea Puncture Resistance Level
    A4
  • En 388 Abrasion Resistance Level
    4
  • En 388 Tear Resistance Level
    4
  • En 388 Puncture Resistance Level
    2
  • En Iso Cut Resistance
    EN ISO B
  • Description
    HyFlex® 11-931, SIZE 6,0, Light Duty, 18, Anthracite, Dyneema® Diamond Technology, Knitted, Grey and Black, Foam Nitrile, Palm Coated
  • Industry Use
    Automotive Aftermarket|Machinery and Equipment|Metal fabrication|Agriculture|Oil and gas|Utilities|Warehousing
  • Standards Met
    EN ISO 21420:2020|EN 388:2016|ISO 18889:2019|CE Number|EN 420:2003 + A1:2009|ISO 18889:2019|ANSI ABR 4|ANSI Cut A2|Dermatologically Tested|OEKO-TEX® CITEVE|Category II|REACH Compliant
  • Latex Free
    Yes
  • UPC_NO
    20076490449821
  • Duty Type
    Light Duty
  • Manufacturer Upc Number
    20076490449821
  • Manufacturer Catalog Number
    11931060
  • Description Keyword
    Foam Nitrile Coated
  • Package Quantity
    12 pairs / polybag, 12 polybags per case = 144 pairs / case
  • EN388
    4X42B
  • Harmonization Code
    6116.10.6500
  • Size
    SIZE 6,0
  • Grip Pattern
    Ansell Grip™ Technology
  • Liner Material
    Dyneema® Diamond Technology
  • Spec Sheet
  • Protection Type
    Oil|Ergonomic Protection|Low Chemical Protection|Pesticide Protection
  • Country of Origin
    PORTUGAL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text