Motion
11931090

ANSELL
11931090

HyFlex Cut Resistant Glove - Size L or Size 9, ANSI Cut Level Level 2, Foam Nitrile Coated
Mi Item #07389097
MFR #11931090
Price$27.22/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
11931090

HyFlex Cut Resistant Glove - Size L or Size 9, ANSI Cut Level Level 2, Foam Nitrile Coated
Mi Item #07389097
MFR #11931090

Mfr description
11931090 HYFLEX 11931 SIZE 9, 0
  • RIPEL liquid repellence;ANSELL GRIP;Touchscreen Compatible;ZONZ Comfort Fit;Antistatic;Latex Free;Silicone Free
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.22/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length
    8.3000 to 10.3000 in, 212 to 261 mm
  • Size
    SIZE 9,0

Details

  • Ansi Isea Abrasion Resistance Level
    Level 4
  • Ansi Isea Cut Resistance Level
    Level 2
  • Ansi Isea Puncture Resistance Level
    Level 4
  • Applications
    Assembly & inspection of components|Picking, fastening components|Chassis assembly, body trimming|Adjusting parts, systems|Delivery of parts to production line|Equipment repair & maintenance|Engine transmission and repair|Oil, fluids and filter change|Inspection (picking, checking and marking)|Feeding the press and removing spare parts from it|Fastening components, parts|Adjusting panels parts components|Press shop operations
  • Coated Area
    Palm
  • Coating
    Foam Nitrile
  • Coating Coverage
    Palm Coated
  • Coating Material
    Foam Nitrile
  • Coating Outer Shell Coverage
    Palm Coated
  • Coating Outer Shell Material
    Foam Nitrile
  • Coating Style
    Foam Nitrile
  • Color
    Anthracite
  • Construction Description
    18 Gauge Seamless Knit with Palm coating
  • Country of Origin
    PORTUGAL
  • Cuff Type
    Knitwrist
  • Description
    HyFlex® 11-931, SIZE 9,0, Light Duty, 18, Anthracite, Dyneema® Diamond Technology, Knitted, Grey and Black, Foam Nitrile, Palm Coated
  • Description Keyword
    Foam Nitrile Coated
  • Duty Type
    Light Duty
  • En 388 Abrasion Resistance Level
    4
  • En 388 Cut Resistance Level
    B
  • En 388 Puncture Resistance Level
    2
  • En 388 Tear Resistance Level
    4
  • En Iso Cut Resistance
    EN ISO B
  • EN388
    4X42B
  • Features
    ANSELL GRIP, Antistatic, Latex Free, RIPEL liquid repellence, Silicone Free, Touchscreen Compatible, ZONZ Comfort Fit
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Ansell Grip™ Technology
  • Grip Type
    Ansell Grip Technology
  • Group & Class
    A2
  • Hand Type
    Pair
  • Harmonization Code
    6116.10.6500
  • Industry Use
    Automotive Aftermarket|Machinery and Equipment|Metal fabrication|Agriculture|Oil and gas|Utilities|Warehousing
  • Knit Gauge
    18 ga
  • Latex Free
    Yes
  • Liner Material
    Dyneema® Diamond Technology
  • Liner/Shell Material
    Dyneema/Nylon/Spandex
  • Lining Material
    Dyneema Diamond Technology
  • Manufacturer Catalog Number
    11931090
  • Manufacturer Upc Number
    20076490449852
  • Material
    Dyneema Diamond Technology
  • Material Type
    Dyneema
  • Other Standards Met
    EN ISO 21420:2020, ISO 18889:2019, OEKO-TEX Standard 100, REACH Compliant
  • Package Quantity
    12 pairs / polybag, 12 polybags per case = 144 pairs / case
  • Product Line
    HyFlex
  • Product Types
    Coated Gloves
  • Protection Type
    Oil|Ergonomic Protection|Low Chemical Protection|Pesticide Protection
  • Quantity
    144
  • Series
    HyFlex
  • Silicone Content
    No
  • Spec Sheet
  • Standards Met
    EN ISO 21420:2020|EN 388:2016|ISO 18889:2019|CE Number|EN 420:2003 + A1:2009|ISO 18889:2019|ANSI ABR 4|ANSI Cut A2|Dermatologically Tested|OEKO-TEX® CITEVE|Category II|REACH Compliant
  • Toxicity Type
    Latex Free
  • Type
    Palm Coated
  • UPC_NO
    20076490449852
  • Washing Temperature
    40 °C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)