Motion
11937060

ANSELL
11937060

HyFlex Cut Resistant Glove - Size XS or Size 6, ANSI Cut Level Level 2, Foam Nitrile Coated
Mi Item #07389100
MFR #11937060
Price$27.73/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
11937060

HyFlex Cut Resistant Glove - Size XS or Size 6, ANSI Cut Level Level 2, Foam Nitrile Coated
Mi Item #07389100
MFR #11937060

Mfr description
11937060 HYFLEX 11937 SIZE 6, 0
  • Touchscreen Compatible;Antistatic;Latex Free;Silicone Free
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.73/pr

Specifications

Dimensions

  • Glove Size
    XS or Size 6
  • Length
    8.3000 to 10.3000 in, 212 to 261 mm

Details

  • Ansi Isea Abrasion Resistance Level
    Level 4
  • Ansi Isea Cut Resistance Level
    Level 2
  • Ansi Isea Puncture Resistance Level
    Level 4
  • Applications
    Adjusting parts, Assembly and inspection of Components, Chassis assembly, Delivery of parts to production line, Engine transmission and repair, Equipment maintenance and repair, Inspection (picking, Inspection, Oil, Picking, Press shop operations, body trimming, checking and marking), checking parts, fastening Components, fluids and filter change, selecting, systems
  • Coated Area
    3/4 Coated
  • Coating
    Foam Nitrile
  • Coating Coverage
    3/4 Coated
  • Coating Material
    Foam Nitrile
  • Coating Outer Shell Coverage
    3/4 Coated
  • Coating Outer Shell Material
    Foam Nitrile
  • Coating Style
    Foam Nitrile
  • Color
    Gray
  • Construction Description
    4 Coated | 18 Gauge | Ansell Grip Technology | Dyneema Diamond Technology
  • Cuff Type
    Knitwrist
  • Description
    3/4-coated, oil-repellent gloves with cut protection and extended liquid coverage
  • Description Keyword
    Foam Nitrile Coated
  • Duty Type
    Light Duty
  • En 388 Abrasion Resistance Level
    4
  • En 388 Cut Resistance Level
    B
  • En 388 Puncture Resistance Level
    2
  • En 388 Tear Resistance Level
    4
  • En Iso Cut Resistance
    EN ISO B
  • EN388
    EN388 4X42B
  • Features
    Antistatic, Latex Free, Silicone Free, Touchscreen Compatible
  • Finger Coverage
    Full Finger
  • Grip Pattern
    Ansell Grip Technology
  • Grip Type
    Ansell Grip Technology
  • Group & Class
    A2
  • Hand
    Pair
  • Hand Type
    Pair
  • Harmonization Code
    6116.10.6500
  • Industry Use
    Stamping & Press, Machining, Milling, Body Shop, Component Assembly, Primary Assembly, Final Assembly, Material Handling, Maintenance, Light Oil Exposure.
  • Knit Gauge
    18 ga
  • Latex Free
    Yes
  • Liner/Shell Material
    Dyneema/Nylon/Spandex
  • Lining Material
    Dyneema Diamond Technology
  • Manufacturer Catalog Number
    11-937
  • Manufacturer Upc Number
    20076490449760
  • Material
    Dyneema Diamond Technology
  • Material Type
    Dyneema Diamond Technology
  • Other Standards Met
    EN ISO 21420:2020, ISO 18889:2019, OEKO-TEX Standard 100, REACH Compliant
  • Product Line
    HyFlex
  • Product Types
    Coated Gloves
  • Protection Type
    Cut Resistant
  • Quantity
    144
  • Series
    HyFlex
  • Silicone Content
    No
  • Standards Met
    EN388 /ANSI/ ASTM
  • Toxicity Type
    Silicone Free
  • Type
    Coated
  • UPC_NO
    20076490449760
  • Washing Temperature
    40 °C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)