Motion
11937080

ANSELL
11937080

HyFlex® 11937080 Cut Resistant Gloves - Size Medium, ANSI Cut Level A2, Dyneema/Nylon/Spandex Liner
Mi Item #07389102
MFR #11937080
Price$27.73/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
11937080

HyFlex® 11937080 Cut Resistant Gloves - Size Medium, ANSI Cut Level A2, Dyneema/Nylon/Spandex Liner
Mi Item #07389102
MFR #11937080

Mfr description
11937080 HYFLEX 11937 SIZE 8, 0
  • Protects against lacerations, oil and industrial fluid exposure
  • Ultra-lightweight 18 gauge design provides dexterity and a high level of comfort
  • Reinforced thumb crotch for increased protection & extended use life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.73/pr

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Length  
    8.3000 to 10.3000 in, 212 to 261 mm

Details

  • Ansi Isea Abrasion Resistance Level
    Level 4
  • Coating Coverage
    3/4 Coated
  • Coating Material
    Foam Nitrile
  • Color
    Gray
  • Cuff Type
    Knitwrist
  • Description
    3/4-coated, oil-repellent gloves with cut protection and extended liquid coverage
  • Description Keyword
    Foam Nitrile Coated
  • Duty Type
    Light Duty
  • EN388
    4X42B
  • Finger Coverage
    Full Finger
  • Grip Pattern
    Ansell GripTM Technology
  • Hand Type
    Pair
  • Harmonization Code
    6116.10.6500
  • Industry Use
    Stamping & Press, Machining, Milling, Body Shop, Component Assembly, Primary Assembly, Final Assembly, Material Handling, Maintenance, Light Oil Exposure.
  • Knit Gauge
    18 ga
  • Manufacturer Catalog Number
    11-937
  • Manufacturer Upc Number
    20076490449784
  • Material
    Dyneema Diamond Technology
  • Material Type
    Dyneema Diamond Technology
  • Product Types
    Coated Gloves
  • Protection Type
    Cut Level A2
  • Series
    HyFlex
  • Standards Met
    EN388 /ANSI/ ASTM
  • Type
    Coated
  • UPC_NO
    20076490449784
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)