Overview
Mfr description
11937090 HYFLEX 11937 SIZE 9, 0
- Protects against lacerations, oil and industrial fluid exposure
- Ultra-lightweight 18 gauge design provides dexterity and a high level of comfort
- Reinforced thumb crotch for increased protection & extended use life
- Grip performance for safe handling in dry-to-oily applications
- High durability FORTIX coating for extended product use life
- Silicone free
- Also available in vend pack
Specifications
- Glove SizeLarge
- Ansi Isea Cut Resistance LevelA2
- Coating Outer Shell MaterialFoam Nitrile
- Hand TypePair
- ColorGray
- Cuff TypeKnitwrist
- Knit Gauge18 ga
- Liner/Shell MaterialDyneema/Nylon/Spandex
- Ansi Isea Abrasion Resistance LevelA4
- Ansi Isea Puncture Resistance LevelA4
- En 388 Abrasion Resistance Level4
- En 388 Tear Resistance Level4
- En 388 Puncture Resistance Level2
- En Iso Cut ResistanceEN ISO B
- Industry UseStamping & Press, Machining, Milling, Body Shop, Component Assembly, Primary Assembly, Final Assembly, Material Handling, Maintenance, Light Oil Exposure.
- Standards MetEN388 /ANSI/ ASTM
- UPC_NO20076490449791
- Duty TypeLight Duty
- Manufacturer Upc Number20076490449791
- Description KeywordFoam Nitrile Coated
- Harmonization Code6116.10.6500
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data