Motion
11939060

ANSELL
11939060

HyFlex® 11939060 Cut Resistant Gloves - Size X-Small, ANSI Cut Level A2, Dyneema/Nylon/Spandex Liner
Mi Item #07389106
MFR #11939060
Price$24.28/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
11939060

HyFlex® 11939060 Cut Resistant Gloves - Size X-Small, ANSI Cut Level A2, Dyneema/Nylon/Spandex Liner
Mi Item #07389106
MFR #11939060

Mfr description
11939060 HYFLEX 11939 SIZE 6, 0
  • Protects against lacerations, oil and industrial fluid exposure
  • Ultra-lightweight 18 gauge design provides dexterity and a high level of comfort
  • Reinforced thumb crotch for increased protection & extended use life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.28/pr

Specifications

Dimensions

  • Glove Size
    X-Small

Details

  • Ansi Isea Abrasion Resistance Level
    A4
  • Ansi Isea Cut Resistance Level
    A2
  • Ansi Isea Puncture Resistance Level
    A4
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Coating Outer Shell Material
    Foam Nitrile
  • Color
    Gray
  • Cuff Type
    Knitwrist
  • Description Keyword
    Foam Nitrile Coated
  • Duty Type
    Light Duty
  • En 388 Abrasion Resistance Level
    4
  • En 388 Puncture Resistance Level
    2
  • En 388 Tear Resistance Level
    4
  • En Iso Cut Resistance
    EN ISO B
  • Hand Type
    Pair
  • Harmonization Code
    6116.10.6500
  • Industry Use
    Stamping & Press, Machining, Milling, Body Shop, Component Assembly, Primary Assembly, Final Assembly, Material Handling, Maintenance, Light Oil Exposure.
  • Knit Gauge
    18 ga
  • Liner/Shell Material
    Dyneema/Nylon/Spandex
  • Manufacturer Upc Number
    20076490449708
  • Material
    Foam Nitrile
  • Standards Met
    EN388 /ANSI/ ASTM
  • UPC_NO
    20076490449708
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)