Motion
CLK2GB63TN-50YA-F4

SMC CORP OF AMERICA
CLK2GB63TN-50YA-F4

CLK2GB63TN-50YA-F4
Mi Item #07389189
MFR #CLK2GB63TN-50YA-F4
Price$591.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CLK2GB63TN-50YA-F4

CLK2GB63TN-50YA-F4
Mi Item #07389189
MFR #CLK2GB63TN-50YA-F4

Mfr description
CLK2GB63TN-50YA-F4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$591.76/each

Specifications

Dimensions

  • Bore Diameter  
    63 mm

Details

  • Auto-Switch
    Yes
  • Body Option
    Built-in Magnet
  • Body Type
    Band Mount Type
  • Bracket 1
    Band
  • Country of Origin
    JP
  • Cylinder Style
    Clamp
  • Cylinder Suffix
    G-B-63-TN-50-YA-F-4
  • Lock Starting Pressure
    0.05 MPa
  • Lock Type
    Compact Lock Mechanism
  • Locking Position
    Any Position
  • Magnet
    Built-in
  • Mounting Type
    Band
  • Operating Pressure Range
    1 to 0.2 MPa
  • Options Included
    Built-In Magnet, Dbl Knuckle Joint, Extension Locking, M6 W, Tap
  • Port Thread Standard
    NPT
  • Product Type
    Locking Air Cylinders
  • Rod End Bracket
    Double Knuckle Joint, M6 w/Tap
  • Safety Options
    Compact lock mechanism
  • Series
    CLK
  • Special Applications
    Holding applications
  • Type
    Clamp Cylinder w/Lock
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)