Motion
NCDQ2B100-15DMZ

SMC CORP OF AMERICA
NCDQ2B100-15DMZ

Compact Cylinder - Standard Type, 100 mm Bore, 15 mm Stroke
Mi Item #07389208
MFR #NCDQ2B100-15DMZ
Price$174.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDQ2B100-15DMZ

Compact Cylinder - Standard Type, 100 mm Bore, 15 mm Stroke
Mi Item #07389208
MFR #NCDQ2B100-15DMZ

Mfr description
NCDQ2B100-15DMZ
  • Double acting, single rod, compact cylinder
  • Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
  • Standard stroke range (mm): 5 to 100
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$174.03/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Stroke
    15 mm

Details

  • Compact Cylinder Type
    Standard
  • Country of Origin
    US
  • Cylinder Series
    NCQ2
  • Made to Order
    Yes
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Through Holes
  • Options Included
    Magnetized, Switch Ready
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Rod Gender
    Male
  • Rod Type
    Single Rod
  • Series
    NCQ2-Z
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)