Overview
Mfr description
094800-0000-245 9480, REMOTE AREA
- Up to 4,000 lumens (calculated)
- Up to 28 hrs of run time
- 3 pre-set light output levels
- Built Pelican tough
- Full time battery level indication with low level flashing indicator
- Deployable mast with 340 degree rotation
- Multiple deployment positions
- Convenient shoulder strap
- Quick release / Hot swappable battery design with 12 volt power supply
- Free app with Bluetooth® wireless technology controls multiple units
- App runs on iPhone devices
Specifications
- ColorYellow
- Manufacturer Upc Number019428124533
- UPC_NO019428124540
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data