Motion
FLA 3 HUB-RSB

LOVEJOY INC
FLA 3 HUB-RSB

69790400048 Gear Coupling Hub - 1.5, 1 in, Finished with Keyway, Full Flex
Mi Item #07389540
MFR #FLA 3 HUB-RSB
Price$338.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
FLA 3 HUB-RSB

69790400048 Gear Coupling Hub - 1.5, 1 in, Finished with Keyway, Full Flex
Mi Item #07389540
MFR #FLA 3 HUB-RSB

Mfr description
C-1.5-HUB-1"-1/4X1/8KW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$338.55/each

Specifications

Dimensions

  • Bore Diameter
    1 in
  • Coupling Overall Length
    3-3/4 in
  • Coupling Size Code
    1.5
  • Hub Diameter
    2.38 in
  • Length Through Bore
    1.81 in
  • Sleeve Outside Diameter
    3-3/4 in
  • Weight
    1.63 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Flex Type
    Full Flex
  • Hub Material
    Steel
  • Manufacturer Upc Number
    697904000481
  • Max Rpm
    15000 rpm
  • Product Type
    Gear Coupling Hubs
  • Series
    C
  • Tooth Profile
    Crowned
  • Torque Capacity
    7600 in
  • UPC_NO
    697904000481
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)