Motion
C1.5  ACCY KIT

LOVEJOY INC
C1.5 ACCY KIT

69790400063 Gear Coupling Component - Accessory Kit, Coupling Size: 1.5, C Series
MI ITEM #07389546
MFR #C1.5 ACCY KIT
Price$74.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
C1.5 ACCY KIT

69790400063 Gear Coupling Component - Accessory Kit, Coupling Size: 1.5, C Series
MI ITEM #07389546
MFR #C1.5 ACCY KIT

Mfr description
C-1.5-ACCY KIT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$74.14/each

Specifications

Dimensions

  • Coupling Size Code
    1.5
  • Weight
    0.25 lbs

Details

  • Compatible Sleeve Type
    Continuous
  • Includes
    (2) Seals
  • Product Type
    Gear Coupling Components
  • Product Types
    Accessory Kit
  • Series
    C
  • UPC_NO
    697904000634

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)