Motion
SV22X-2ZGM-XL

RADIANS INC.
SV22X-2ZGM-XL

High-Visibility Vest - ANSI Class: Type R Class 2, Hi-Vis Green
Mi Item #07389551
MFR #SV22X-2ZGM-XL
Price$15.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
SV22X-2ZGM-XL

High-Visibility Vest - ANSI Class: Type R Class 2, Hi-Vis Green
Mi Item #07389551
MFR #SV22X-2ZGM-XL

Mfr description
SV22X-2ZGM - VEST X-BACK LIME XL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.70/each

Specifications

Dimensions

  • Length
    30.48 cm, 12.0000 in
  • Stripe Width
    2.0000 in, 50.80 mm

Details

  • Additional Details
    Two-Tone Trim | Silver Reflective Tape | One Horizontal Stripe | Two Vertical Stripes
  • ANSI Class
    Type R Class 2
  • Approval Listing Regulations
    ANSI, CSA, ISEA 107, Z96-15 CAN
  • Color
    Hi-Vis Green
  • Description
    Radians Sv22X Economy Mesh X-Back Type R Class 2 Safety Vest with Two-Tone Trim
  • Front Closure
    Zipper
  • Garment Type
    Safety Vest
  • Garment Use
    Airport Ramp, Railway, Transportation
  • Group & Class
    Type R Class 2
  • High Visibility
    Yes
  • Includes
    1 Chest Pocket, 1 Lower Front Pocket, Zipper Closure
  • Material
    Polyester Mesh
  • Material Composition
    Polyester Mesh
  • Pattern
    Mesh
  • Product Type
    High-Visibility Vests
  • Series
    SV22X
  • Stripe Color
    Silver
  • Type
    High-Visibility
  • Vest Color
    Hi-Vis Green
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)