Motion
J2378XL
Pickup Tool - Magnetic Head, 8-1/4 in Overall Length
Mi Item #07389785
MFR #J2378XL
Price$32.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pickup Tool - Magnetic Head, 8-1/4 in Overall Length
Mi Item #07389785
MFR #J2378XL

Mfr description
J2378XL MAGNETIC PICKUP TOOL
  • Retrieves small objects from hard-to reach places
  • Push Button allows reaching an object before energizing the magnet
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$32.89/each

Specifications

Dimensions

  • Overall Length
    8-1/4 in

Details

  • Additional Details
    Extends to 30.25 in
  • Extendable
    Extendable
  • Head Style
    Magnetic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)