Motion
KTHK50-B-PP-AS

INA (SCHAEFFLER)
KTHK50-B-PP-AS

Linear Ball Bearing - KTHK Series, 50 mm Outside Diameter, 145 mm Overall Length, 2473.022 lbf Load Capacity, Open
Mi Item #07389790
MFR #KTHK50-B-PP-AS
Price$973.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
KTHK50-B-PP-AS

Linear Ball Bearing - KTHK Series, 50 mm Outside Diameter, 145 mm Overall Length, 2473.022 lbf Load Capacity, Open
Mi Item #07389790
MFR #KTHK50-B-PP-AS

Mfr description
KTHK50-B-PP-AS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$973.92/each

Specifications

Dimensions

  • Outside Diameter
    50 mm
  • Overall Length
    145 mm

Details

  • Bushing Type
    Ball Bushing
  • Closure Type
    Open
  • Dynamic Load Capacity
    2473.022 lbf
  • Series
    KTHK
  • Static Load Capacity
    2832.734 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)