Motion
NH-B824-10-L

GROVE GEAR
NH-B824-10-L

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 2.3800 in Center Distance, Solid Shaft Input, 0.7500 in Input Size, Solid Output, 1.0000 in Output Size, Left Hand Output
MI ITEM #07389807
MFR #NH-B824-10-L
List Price$1,869.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
NH-B824-10-L

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 2.3800 in Center Distance, Solid Shaft Input, 0.7500 in Input Size, Solid Output, 1.0000 in Output Size, Left Hand Output
MI ITEM #07389807
MFR #NH-B824-10-L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,869.03/each for your price

Overview

Mfr description
NH-B824-10-L REDUCER 10:1 LESS BASE

Specifications

  • Center Distance
    2.3800 in
  • Ratio
    10:1
  • Input Type
    Solid Shaft
  • Input Size
    0.7500 in
  • Output Type
    Solid
  • Output Size
    1.0000 in
  • Output Direction
    Left Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text