Motion
MI60C-PVM045-20HP

MI Manufactured Products
MI60C-PVM045-20HP

Hydraulic Piston Pump Power Unit - 10-20 gpm Flow Rate, 20 hp, 60 Reservoir Capacity
Mi Item #07390004
MFR #MI60C-PVM045-20HP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MI Manufactured Products
MI60C-PVM045-20HP

Hydraulic Piston Pump Power Unit - 10-20 gpm Flow Rate, 20 hp, 60 Reservoir Capacity
Mi Item #07390004
MFR #MI60C-PVM045-20HP

Mfr description
MI-60C-PVM045-20HP POWER UNITS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Manifold Size
    D05

Details

  • Maximum Flow Rate
    10-20 gpm
  • Maximum Operating Pressure
    3000
  • Motor Horsepower
    20 hp
  • Reservoir Capacity
    60
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)