Motion
11751100

ANSELL
11751100

HyFlex® Cut Resistant Gloves - Size X-Large, ANSI Cut Level A4, Fiberglass/HPPE/Nylon/Spandex Liner
MI ITEM #07390046
MFR #11751100
Price$17.15/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
11751100

HyFlex® Cut Resistant Gloves - Size X-Large, ANSI Cut Level A4, Fiberglass/HPPE/Nylon/Spandex Liner
MI ITEM #07390046
MFR #11751100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$17.15/pr

Specifications

Dimensions

  • Glove Size
    X-Large

Details

  • Ansi Isea Abrasion Resistance Level
    A6
  • Color
    Black / White
  • Cuff Type
    Knitwrist
  • Description Keyword
    Polyurethane Coated Palm & Fingers
  • Material
    Polyurethane
  • UPC_NO
    20076490073941

Overview

Mfr description
11751100 HYFLEX 11751 SIZE 10, 0
  • INTERCEPT Technology™ for high level of cut protection EN ISO level C cut protection
  • High durability PU coating, increased levels of abrasion resistance with high durability PU coating
  • Dirt masking design allows for extended product use, excellent comfort and dexterity
  • In compliance with the standards EN420 (General requirements) and EN388 (Mechanical hazards) by Centexbel
  • Also available in vend pack

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought