Motion
XA-12G

ENERPAC
XA-12G

XA Air-Driven Hydraulic Pumps - Single-Acting Cylinders, 0.53 gal Reservoir, 122.00 in³ Usable Capacity, 10000 psi Max
MI ITEM #07390356
MFR #XA-12G
Price$2,493.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
XA-12G

XA Air-Driven Hydraulic Pumps - Single-Acting Cylinders, 0.53 gal Reservoir, 122.00 in³ Usable Capacity, 10000 psi Max
MI ITEM #07390356
MFR #XA-12G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,493.93/each

Specifications

Dimensions

  • Weight
    22.90 lbs

Details

  • Air Consumption
    35 cfm
  • Air Pressure Range
    30 to 125 psi
  • Description Keyword
    Single-Acting Cylinders
  • Manufacturer Product Page
  • Max Pressure
    10000 psi
  • Pump Type
    Single Acting
  • Reservoir Capacity
    0.53 gal (US)
  • Reservoir Capacity Cubic Inches
    122.0 in³
  • Series / Type
    XA Series
  • Typical Flow At 0 Psi
    120.000 in³/min
  • Usable Oil Capacity
    122.00 in³
  • Valve Functionality
    Advance/Hold/Retract
  • Valve Type
    3-Way, 3-Position
  • Valve Type/Function
    3-Way, 3-Position / Advance Hold Retract

Overview

Mfr description
XA12G AIR DRVIEN HYD FOOT PUMPS
  • Single-action, spring return
  • For use in very confined work areas

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought