Motion
CRA1029R

SIMPLEX
CRA1029R

CR Series Reel Jacks, 20 ton Capacity, 11.63 in Stroke -
Mi Item #07390471
MFR #CRA1029R
Price$6,055.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SIMPLEX
CRA1029R

CR Series Reel Jacks, 20 ton Capacity, 11.63 in Stroke -
Mi Item #07390471
MFR #CRA1029R

Mfr description
CRA1029R SIMPLEX CABLE REEL JACK
  • Double-lever sockets for jacking in close quarters
  • Multiple-tooth pawls for strength and safety
  • Adjustable spring locks for added serviceability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,055.23/each

Specifications

Dimensions

  • Handle Effort
    40 ton
  • Lowered Height
    31.130 in
  • Raised Height
    42.750 in
  • Stroke
    11.630 in
  • Weight
    86 lbs

Details

  • Capacity
    20 ton
  • Housing Material
    Steel
  • Power Source
    Mechanical
  • Series / Type
    CR Series / Reel Jack
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)