Motion
CDG1TA40-800JZ

SMC CORP OF AMERICA
CDG1TA40-800JZ

CG1-Z CDG1TA40-800JZ with 40 mm Bore Size
Mi Item #07390484
MFR #CDG1TA40-800JZ
Price$462.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDG1TA40-800JZ

CG1-Z CDG1TA40-800JZ with 40 mm Bore Size
Mi Item #07390484
MFR #CDG1TA40-800JZ

Mfr description
CDG1TA40-800JZ CG1, AIR CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$462.90/each

Specifications

Dimensions

  • Bore Diameter
    1.5750 in
  • Stroke  
    800 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    With (Built-in magnet)
  • Body Material
    Aluminum
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Rear trunnion
  • Country of Origin
    JP
  • Cushion Type
    Air cushion
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    JZ
  • Made to Order
    Yes
  • Magnet
    With Magnet
  • Mounting Type
    Rear trunnion
  • Operating Pressure Range
    1 to 0.08 MPa, 145 psi
  • Options Included
    Magnetized, Switch Ready
  • Piston Action
    Double-Acting
  • Port Thread Standard
    Rc
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Boot
    Nylon tarpaulin
  • Rod Type
    Single Rod
  • Seal Kit
    CG1N40Z-PS
  • Series
    CG1-Z
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)