Overview
Mfr description
P32CD PIL BLK
Specifications
- Pillow Block TypePlain Linear Bearing Pillow Block
- Housing TypeClosed
- Shaft Diameter2.0000 in
- Overall Width3.0000 in
- Operating Temperature Range-400 to 400 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data