Motion
UR7900 OLB
Non-corrosive Fluid Path Hose Reel for Low Pressure Diesel Emission Fluid - Designed for use with 3/4 in x 15 ft Hose, 500 psi, Red, 3/4 NPT - Female Inlet, 3/4 NPT - Female Outlet
MI ITEM #07390604
MFR #UR7900 OLB
Price$1,341.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-corrosive Fluid Path Hose Reel for Low Pressure Diesel Emission Fluid - Designed for use with 3/4 in x 15 ft Hose, 500 psi, Red, 3/4 NPT - Female Inlet, 3/4 NPT - Female Outlet
MI ITEM #07390604
MFR #UR7900 OLB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,341.63/each

Specifications

Dimensions

  • Fitting Size
    3/4 NPT
  • Hose Inside Diameter
    3/4 in
  • Hose Length
    15 ft
  • Inlet size
    3/4 NPT
  • Nominal Hose Outer Diameter
    1.1300 in
  • Outlet Size
    3/4 NPTF
  • Overall Height
    20.2500 in, 514.35 mm
  • Overall Length
    19.7500 in, 501.65 mm
  • Overall Width
    7.8125 in, 198.44 mm
  • Swivel Size Type
    NPT (F)
  • Weight
    44 lbs, 20 kg
  • Width of Spool
    7.0000 in;177.80 mm

Details

  • Application
    Low Pressure Diesel Emissions Fluid
  • Color
    Red
  • Description Keyword
    Designed for use with 3/4 in x 15 ft Hose
  • Description Keyword 2
    Spring Retractable
  • Grade
    Premium Duty
  • Hose Guide Position
    Adjustable
  • Hose Included
    Yes
  • Hose Outlet
    3/4 NPTF
  • Hose Type
    DEF (Diesel Exhaust Fluid)
  • Includes
    Bumper Stop, Guide Arm
  • Latch Type
    Adjustable
  • Manufacturer Catalog
  • Manufacturer Upc Number
    699567012160
  • Material
    Stainless Steel
  • Maximum Temperature
    65 °C, 150 °F
  • Maximum Working Pressure
    500 psi;34.5 bar
  • Mount Type
    Ceiling, Floor, Wall
  • Pressure Application
    Low Pressure Diesel Emissions Fluid
  • Rated Pressure
    500 psi
  • Reel Color
    Red
  • Reel Inlet
    3/4 NPT - Female
  • Reel Inlet (Female)
    3/4 NPT
  • Reel Outlet
    3/4 NPT - Female
  • Reel Outlet (Female)
    3/4 NPTF
  • Standard Hose Capacity Length
    7.60 m
  • Style
    Spring Rewind
  • Type
    Spring Rewind
  • UPC_NO
    699567012160

Overview

Mfr description
UR7900-OLB REEL DIESEL EXHAUST FLUID
  • Designed for dispensing DEF or Diesel Emissions Fluid (AUS32, Aqueous Urea Solution)
  • Gasketed spring case
  • Viton® o-rings
  • 316 stainless shaft and Super Swivel®
  • Reels constructed from industrial grade carbon steel or 304L stainless steel (optional)
  • High quality stainless steel hose ferrules

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought