Motion
VV5QC51-0804FSEAN

SMC CORP OF AMERICA
VV5QC51-0804FSEAN

Vv5qc51-s, 5000 Series, Base Mounted Manifold, Plug-in, Integrated-type for Output (for Ex260) - 5-Way, M12 Connector, Base Mounted, 1/2 in
Mi Item #07390724
MFR #VV5QC51-0804FSEAN
Price$1,024.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV5QC51-0804FSEAN

Vv5qc51-s, 5000 Series, Base Mounted Manifold, Plug-in, Integrated-type for Output (for Ex260) - 5-Way, M12 Connector, Base Mounted, 1/2 in
Mi Item #07390724
MFR #VV5QC51-0804FSEAN

Mfr description
VV5QC51-0804FSEAN
  • Base mount EX260 type plug-in manifold for VQC5000 valves
  • DeviceNet„¢, PROFIBUS DP, CC-Link, Ether CAT and PROFINET fieldbus protocols
  • Maximum 12 stations available as standard
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,024.97/each

Specifications

Dimensions

  • Inlet Size
    0.5000 in
  • Outlet Size
    0.5000 in, 12.70 mm
  • Port Size
    1/2 in
  • Port Size - Exhaust
    0.5000 in
  • Subplate Port Size
    0.5000 in

Details

  • Assembly Type
    Manifold Mounted
  • Country of Origin
    JP
  • Electrical Entry
    M12 Connector
  • Flow Direction
    5-Way
  • For Use With Series
    VQC5000
  • Manifold Port(s)
    0.5000 in
  • Manufacturer Product Page
  • Maximum Temperature
    50 °C, 50 °F
  • Mounting
    Base Mounted
  • Number Of Ports  
    5
  • Number Of Stations
    8
  • Piping Type
    Base Mounted
  • Port Thread Standard
    BSPP
  • Series
    VQC
  • Solenoid Electrical Entry
    M12 Connector
  • Standards Met
    IP67, RoHS
  • Unit Specification
    Manifold
  • Valve Series
    VQC5000
  • Wire Type
    M12 Connector
  • Wiring Type
    M12 Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)